- Battery Pack
description
- This battery pack supplies the power to operate the motor blower of a powered air purifying respirator system. Nickel cadmium battery has overcharge protection, provides 8 hours of use per charge, and has a life of approx. 1000 charge/discharge cycles.
features
- For use with 3M™ GVP-Series Belt-Mounted Powered Air Purifying Respirators
| Color | Black |
| Battery Life | 8 hr |
| Battery Type | Nickel Cadmium |
| Type | Battery Pack |
| Weight | 2.7 LB |
| EAN or UPC | 51138292089 |

