- Waist Belt
description
- This vinyl belt is an optional component of 3M™ GVP Systems.
features
- For use with 3M™ GVP-Series Belt-Mounted Powered Air Purifying Respirators
| Type | Waist Belt |
| Color | Black |
| Mounting Type | Belt-Mounted |
| Material | Vinyl |
| Weight | 0.0 LB |
| EAN or UPC | 51138292232 |

