- Rear Bumper Stripe
- 2 in Length
- 2 in Width
description
- Durable, flexible, enclosed lens reflective film
features
- Positionable Controltac™ adhesive
- For multicolor vehicle emblems, stripes and markings
- Can be applied over corrugated and curved surfaces
| Width | 2 in |
| Type | Rear Bumper Stripe |
| Length | 2 in |
| Overall Length [Min] | 2 in |
| Color | Black |
| Weight | 1.0 LB |
| EAN or UPC | 51138313142 |

