Skip to content Skip to navigation menu
Flexible Reflective Film Rear Bumper Stripe

00051138313159

Flexible Reflective Film Rear Bumper Stripe
Item #103077196
  • Rear Bumper Stripe
  • 2 in Length
  • 2 in Width
Flexible Reflective Film Rear Bumper Stripe
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rear Bumper Stripe
  • 2 in Length
  • 2 in Width

description

  • Durable, flexible, enclosed lens reflective film

features

  • Positionable Controltac™ adhesive
  • For multicolor vehicle emblems, stripes and markings
  • Can be applied over corrugated and curved surfaces
Type Rear Bumper Stripe
Width 2 in
Length 2 in
Color Yellow
Overall Length [Min] 2 in
Weight 1.0 LB
EAN or UPC 51138313159
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison