Skip to content Skip to navigation menu
Diamond Grade™ Damage Control Sign

00051138387815

Diamond Grade™ Damage Control Sign
Item #103080949
  • Damage Control Sign Type
  • Zebra Sign Legend
  • 3 in Length
  • 3 in Width
Diamond Grade™ Damage Control Sign
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Damage Control Sign Type
  • Zebra Sign Legend
  • 3 in Length
  • 3 in Width

description

  • 3M™ Diamond Grade™ Markings for emergency and evacuation signage.

features

  • Approved supplier to the U.S. Navy
  • Retroreflective letters and numbers used for the production of safety and emergency exit signage
  • Highly visible under ambient light and in dark conditions with retroreflected light
  • Aggressive, pressure-sensitive adhesive
Sign Legend Zebra
Length 3 in
Sign Type Damage Control
Width 3 in
Series 0-99
Weight 0.1 LB
EAN or UPC 51138387815
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison