- Damage Control Sign Type
- BIOLOG Sign Legend
- 12 in Length
- 8 in Width
description
- 3M™ Diamond Grade™ Markings for emergency and evacuation signage.
features
- Approved supplier to the U.S. Navy
- Retroreflective letters and numbers used for the production of safety and emergency exit signage
- Highly visible under ambient light and in dark conditions with retroreflected light
- Aggressive, pressure-sensitive adhesive
| Sign Legend | BIOLOG |
| Series | 0-99 |
| Width | 8 in |
| Sign Type | Damage Control |
| Length | 12 in |
| Weight | 0.3 LB |
| EAN or UPC | 51138388133 |

