- Damage Control Sign Type
- PKP Sign Legend
- 5 in Length
- 4 in Width
description
- 3M™ Diamond Grade™ Markings for emergency and evacuation signage.
features
- Approved supplier to the U.S. Navy
- Retroreflective letters and numbers used for the production of safety and emergency exit signage
- Highly visible under ambient light and in dark conditions with retroreflected light
- Aggressive, pressure-sensitive adhesive
| Width | 4 in |
| Length | 5 in |
| Sign Type | Damage Control |
| Sign Legend | PKP |
| Series | 0-99 |
| Weight | 0.2 LB |
| EAN or UPC | 51138388249 |

