Skip to content Skip to navigation menu
Diamond Grade™ Ship Board Label Kit

00051138389369

Diamond Grade™ Ship Board Label Kit
Item #103077654
  • Ship Board Only Sign Type
  • 2 in Length
Diamond Grade™ Ship Board Label Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ship Board Only Sign Type
  • 2 in Length

description

  • 3M™ Diamond Grade™ Markings kit for signage.

features

  • Approved supplier to the U.S. Navy
  • Superior initial and retained photoluminosity
  • Increases visibility of markings and signage in dark and low-light conditions
  • Requires no additional electrical power and continues to glow in the event of electrical failure
  • Flexible and conformable
  • Pressure-sensitive adhesive
Sign Type Ship Board Only
Length 2 in
Color Red
Weight 6.0 LB
EAN or UPC 51138389369
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison