- High Pressure Adapter Kit
description
- This kit delivers air to both sides of the facepiece for a comfortable and balanced 3M™ Supplied Air Respirator System.
| Flow | 100 ft3/min |
| Breathing Tube Type | Back-Mounted Combination |
| Mounting Type | Back-Mounted |
| Type | High Pressure, Adapter Kit |
| Size (text) | 1/4 in MPT |
| Fitting Type | Industrial Interchange Fittings |
| Color | Black |
| Coupling Size | 0.25 in MPT, 0.25 in Body Size, Industrial Interchange |
| Body Size | 1/4 in |
| Hose Type | Straight |
| Valve Type | Air Regulating Valve |
| Weight | 0.0 LB |
| EAN or UPC | 51138542429 |

