- OV/P95 Filtration Grade
- Small Size
description
- The 3M™ Paint Project Respirator helps provide protection against particles and organic vapors with the convenience of an all-in-one kit.
| Filtration Grade | OV/P95 |
| Size Group | Small |
| Type | Paint Project Respirator |
| Connection Type | Bayonet |
| Eye Protection | No |
| Clip-On Welding Shield | No |
| Standard | OV/P95 |
| Weight | 4.6 LB |
| EAN or UPC | 51138542504 |

