- Reusable Full Facepiece Mask
description
- Use with 3M™ Filters 2000 Series, 3M™ Cartridges 6000 Series, 3M™ Cartridges and Filters 7000 Series and powered and supplied air systems against a variety of gases, vapors and particulates according to NIOSH approvals.
features
- Silicone facepiece enhances fit and improves durability
- Double-flange faceseal and 6 adjustable straps help provide a secure fit
- Can be used with a passive or electronic clip-on welding lens
- Available in air purifying respirator (APR), supplied air and powered air purifying respirator (PAPR) modes
- Use with 3M™ Particle Filters 2000, 2200, 7000, or 5000 Series to help filter certain particulates
- Use with 3M 6000 Series Gas/Vapor Cartridges to help filter a broad range of gases and vapors
- Use with 3M 6000 Series Combination Cartridges to help filter particulates in addition to gases and vapors
- Compatible with 3M™ TR-600 and TR-800 powered air and Dual Airline supplied air systems against a variety of gases, vapors, and particulate hazards
- For workplace/occupational use only
| Breathing Hose Type | N/A |
| Color | Black |
| Material | Silicone, Thermoplastic Elastomer (TPE) |
| Range | Best |
| Harness Type | 6 Point |
| Silicone Faceseal | Yes |
| Size (text) | Medium |
| Use With |
Filters 2000 Series, Filters 7093, Cartridges 6000, Powered & Supplied Air Systems, Filters 2000 Series Filters 7093 Cartridges 6000 Powered & Supplied Air Systems |
| Clip-On Welding Shield | Yes |
| Strap | Silicone |
| Suspension Type | 6 Point Strap |
| Headgear Type | Full Facepiece |
| Standard | NIOSH Approved |
| Eye Protection | Yes |
| Accessories | Yes |
| Mask Type | Full Facepiece Reusable |
| Connection Type | Bayonet & DIN |
| Purpose | Full Facepiece Respirators |
| Weight | 2.17 LB |
| EAN or UPC | 51138542580 |


