- Replacement Filter Cartridge
description
- The 3M™ Supply Kit OV/P95 contains replacement cartridges and filters for your 3M™ Paint Project Respirator – 6000 series. For professional use only, this kit helps provide protection against particles and organic vapors when attached to a 3M™ Reusable Respirator.
| Connection Type | Bayonet |
| Overall Height | 6.88 in, 17.463 mm |
| Type | Replacement Filter Cartridge |
| Filter Type | P95 |
| Overall Length [Min] | 4.38 in |
| For Use With | Reusable Respirators |
| Weight | 3.45 LB |
| EAN or UPC | 51138542702 |

