- High Pressure Vortex Cooling Tube
description
- This tube is the component of the 3M™ Vortex Cooling Assembly V 100.
features
- Component of the 3M™ Vortex Cooling Assembly V-100.
- Cool air by up to 50 degrees Farenheit/28 degrees Celsius.
| Valve Type | Cooling/Heating Valve |
| Color | Black |
| Flow | 100 ft3/min |
| Fitting Type | Industrial Interchange Fittings |
| Type | High Pressure, Vortex Cooling Tube |
| Weight | 0.0 LB |
| EAN or UPC | 51138661649 |

