- High Pressure Heating Assembly
description
- This assembly helps regulate the flow and temperature of the supplied air system. It keeps the worker comfortable by heating air by as much as 50(deg)F (28(deg)C).
features
- Heats air by as much as 50°F (28°C)
- Helps to regulate the flow and temperature of the supplied air system
- User can adjust airflow and temperature.
| Mounting Type | Belt-Mounted |
| Type | High Pressure, Heating Assembly |
| Color | Black |
| Purpose | SAR |
| Flow | 100 ft3/min |
| Valve Type | Air Regulating - Heating |
| Fitting Type | Industrial Interchange Fittings |
| Weight | 1.81 LB |
| EAN or UPC | 51138661663 |

