- Filter
| Filtration Grade | P95 |
| Type | Filter |
| Connection Type | Bayonet |
| Length | 4.200 in |
| Height | 3.400 in |
| Weight | 1.65 LB |
| EAN or UPC | 51138662783 |
| Filtration Grade | P95 |
| Type | Filter |
| Connection Type | Bayonet |
| Length | 4.200 in |
| Height | 3.400 in |
| Weight | 1.65 LB |
| EAN or UPC | 51138662783 |