- Conspicuity Marking
- 50 yd Length
- 4 in Width
applications
- Vehicle Visibility
| Color | Red |
| Type | Conspicuity Marking |
| Performance | Diamond Grade |
| Width | 4 in |
| Adhesive | Pressure-Sensitive |
| Length | 50 yd |
| Liner | Yes |
| Construction | Rigid |
| Series | 983 |
| Weight | 5.7 LB |
| EAN or UPC | 51138678258 |

