Skip to content Skip to navigation menu
Adapter

00051138720131

Adapter
Item #102800169
  • Adapter
Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adapter

description

  • Used with the carbon monoxide monitor (CO) in the 3M™ Portable Compressed Air Filter and Regulator Panel 256-02-00 and 256-02-01 as well as the 3M™ Retrofit CO Monitor Kit W-2808. This adapter allows the CO monitor to be converted from battery operation to AC operation.

features

  • Used with the carbon monoxide monitor (CO) in the 3M™ Portable Compressed Air Filter and Regulator Panel 256-02-00 and 256-02-01 as well as the 3M™ Retrofit CO Monitor Kit W-2808.
Color Black
Type Adapter
Flow 100 ft3/min
Weight 0.0 LB
EAN or UPC 51138720131
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison