- Belt
description
- Used on 3M™ Breathe Easy™ Systems to hold the turbo unit in place. The belt can be decontaminated and reused.
features
- Used on 3M™ Breathe Easy™ Systems to hold the turbo unit in place.
- Belt can be decontaminated and reused.
| Length | 50 in |
| Mounting Type | Belt-Mounted |
| Mask Type | Full Facepiece |
| Width | 2 in |
| Material | Vinyl |
| Overall Length [Max] | 127 cm |
| Headgear Type | Full Facepiece |
| Overall Length [Min] | 50 in |
| Type | Belt |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 51138721824 |

