- Belt
| Type | Belt |
| Color | Black |
| Size (text) | Standard |
| Length | 59 in |
| Mounting Type | Belt-Mounted |
| Material | Nylon Web |
| Weight | 0.0 LB |
| EAN or UPC | 51138721930 |
| Type | Belt |
| Color | Black |
| Size (text) | Standard |
| Length | 59 in |
| Mounting Type | Belt-Mounted |
| Material | Nylon Web |
| Weight | 0.0 LB |
| EAN or UPC | 51138721930 |