- High Pressure Supplied Air Hose
description
- This 25 foot, 3/8 inch inner diameter (ID) hose is used on 3M™ Supplied Air Respirator Systems.
features
- 25 feet long
| Overall Length [Min] | 25 ft |
| Type | High Pressure, Supplied Air Hose |
| I.D. | 3/8 in |
| Overall Length [Max] | 7.62 m |
| Fitting Type | Schrader Fittings |
| Flow | 100 ft3/min |
| Length | 25 ft |
| Hose Type | Straight |
| Weight | 0.0 LB |
| EAN or UPC | 51138727932 |

