- PAPR System
| Headgear Type | Hardhat w/Visor |
| Breathing Tube Type | Front-Mounted Combination |
| Cartridge Type | Gas |
| Battery Type | NiCd - Rechargeable |
| Type | PAPR System |
| Color | White |
| Battery Life | 8 Hours |
| Mounting Type | Head-Mounted |
| Visor | Clear |
| Intrinsically Safe | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 51138765590 |

