- PAPR
| Battery Life | 8 Hours |
| Color | Gray |
| Battery Type | NiCd - Rechargeable |
| Visor | Clear |
| Type | PAPR |
| Mask Type | Full Facepiece |
| Size (text) | Medium |
| Breathing Tube Type | Front-Mounted Combination |
| Cartridge Type | Gas |
| Mounting Type | Face-Mounted |
| Intrinsically Safe | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 51138767129 |

