- PAPR
| Cartridge Type | Gas |
| Mask Type | Full Facepiece |
| Type | PAPR |
| Battery Type | NiCd - Rechargeable |
| Intrinsically Safe | Yes |
| Visor | Clear |
| Breathing Tube Type | Front-Mounted Combination |
| Color | Gray |
| Battery Life | 8 Hours |
| Mounting Type | Face-Mounted |
| Size (text) | Large |
| Weight | 5.0 LB |
| EAN or UPC | 51138767143 |

