- 22 ft Length
- 3/4 in Width
- Black Color
- General Use Grade
| Length | 22 ft |
| Color | Black |
| Grade | General |
| Temperature Range [Max] | 176 °F |
| Thickness | 30 mil |
| Material | EPR w/Liner |
| Backing Material | Rubber |
| Adhesive | Rubber Resin |
| Shelf Life | 36 Months |
| Type | Rubber Electrical Tape |
| Weight | 5.9 LB |
| EAN or UPC | 51138979058 |

