- Random Orbital Sander
- 1 1/4 in Diameter
| Type | Random Orbital Sander |
| Length | 9.630 in |
| Pressure | 90 psi |
| Power Type | Pneumatic |
| Height | 4.160 in |
| Dia. | 1.25 in |
| RPM [Max] | 8000 rpm |
| Flow | 15 SCFM |
| Orbit Diameter | 0.187 in |
| Weight | 0.0 LB |
| EAN or UPC | 51141202440 |
| Type | Random Orbital Sander |
| Length | 9.630 in |
| Pressure | 90 psi |
| Power Type | Pneumatic |
| Height | 4.160 in |
| Dia. | 1.25 in |
| RPM [Max] | 8000 rpm |
| Flow | 15 SCFM |
| Orbit Diameter | 0.187 in |
| Weight | 0.0 LB |
| EAN or UPC | 51141202440 |