- 7 in Diameter
description
- 3M™ Hook and Loop Disc Pad Holder is designed for metalworking projects and LGB discs. The disc pad holder provides firm support so that heavy-duty and super-duty LGB discs can weld grind and blend with faster and more efficient productivity. 3M™ Disc Pad Holders allow you to quickly and easily change abrasive discs during multi-step projects.
features
- Hook and loop attachment system offers quick change of abrasive discs for multi-step processing
- Use with rotary sanders, right angle grinders and disc sanders
- Options available for right angle grinders and random orbital sanders
- Extra hard disc provides firm support
- Disc pad holder operates at a maximum 8500 RPM
| Type of Abrasive | Non-Woven |
| RPM [Max] | 8500 rpm |
| Center Hole Dia. | 7/8 in |
| Thread Type | Internal |
| Color | Red |
| Method of Attachment | Hook & Loop |
| Type | Right Angle, Fabricated |
| Front Color | Black |
| Thread Size | 5/8-11 |
| Density Rating | Extra Hard |
| Dia. | 7 in |
| Weight | 0.675 LB |
| EAN or UPC | 51141202457 |

