- 1 1/4 in Diameter
- Fabricated, Interface Pad
description
- 3M™ Dual Lock™ PSA Soft Disc Pad PN 20247 is designed to replace the original disc pad and rubber skirt provided with the PN 3125 nib sanding tool, and is designed specifically for secure pad attachment in extreme wet sanding applications. The vinyl pad holds pressure-sensitive adhesive 3M™ Trizact™ Finesse-it™ Film Discs.
features
- Soft density disc pad provides cushion and conformability for finishing fine surfaces
- Dual Lock attachment is stronger in strength than typical hook-and-loop fasteners
- Mushroom-shaped stems snap in place to lock the pad in place
- Small diameter for repairing small defects in paint
- Drives Trizact film discs to level most defects
- Maximum rpm of 7500
| Color | Black |
| Front Color | Blue |
| Dia. | 1.25 in |
| Type | Fabricated, Interface Pad |
| Method of Attachment | PSA |
| RPM [Max] | 7500 rpm |
| Density Rating | Soft |
| Weight | 0.4 LB |
| EAN or UPC | 51141202471 |

