- 3.75 in Overall Diameter
- Foam Material
- Hook & Loop Attachment Type
description
- We manufacture the 3M™ Finesse-it™ Buffing Pad - White Open Cell Foam to provide the most aggressive finishing action in the 3M™ Finesse-it™ foam pad line and is designed to be used with coarser polishes, such as Finesse-it™ Finishing Material Easy Clean-Up, to effectively remove sanding scratches. It is ideal for polishing automotive OEM, marine, and aerospace coatings.
features
- Coarse, open cell foam provides aggressive cut
- Waffle face provides sufficient contact surface and minimizes heat buildup
- Harder foam and larger articulations (holes) provide more cutting than closed cell pads
- Repairs coatings without repainting
- 3M™ Hookit™ attachment system holds pad securely and provides quick pad change-out
| Color | White |
| Product Form | Buffing Pad |
| Attachment Style | Buffing Pads |
| Attachment Type | Hook & Loop |
| Dia. | 3.75 in |
| Material | Foam |
| RPM [Max] | 12000 rpm |
| Method of Attachment | Hook & Loop |
| Form Type | Foam |
| Overall Diameter | 3.75 in, 95.25 mm |
| Type | Regular |
| No. of Sides | 1 |
| Weight | 1.75 LB |
| EAN or UPC | 51141202716 |

