- 7 in Diameter
| Type | Regular, Molded |
| RPM [Max] | 6000 rpm |
| Color | Yellow |
| Dia. | 7 in |
| Thread Size | 5/8-11 |
| Thickness | 1 in |
| Front Color | Black |
| Type of Abrasive | Non-Woven |
| Thread Type | Internal |
| Method of Attachment | Hook & Loop |
| Density Rating | Medium |
| Weight | 0.6 LB |
| EAN or UPC | 51141202792 |

