- 5 in Diameter
- Molded - Clean Sanding, Dust Control
description
- 3M™ Hookit™ Clean Sanding Low Profile Finishing Disc Pad is constructed of soft density foam with a 10 degree blunt tapered edge and is recommended for finishing applications on flat or contoured surfaces where dust evacuation is needed. Use this disc pad with grades 220 and higher 3M™ Clean Sanding or 3M™ Hookit™ D/F discs (sold separately).
features
- Multi-hole pattern maximizes dust extraction with a self-generated vacuum system (sold separately)
- Low profile soft density beige foam provides flexibility to conform to a variety of complex surface geometries
- 3M™ Hookit™ attachment provides easy and quick disc changes
- Recommended for finishing applications using fine grade abrasives
| Thread Type | External |
| Dia. | 5 in |
| Thickness | 0.6875 in |
| No. of Holes | 44 |
| Thread Size | 5/16-24 |
| Type of Abrasive | Coated |
| Type | Dust Control, Molded - Clean Sanding |
| RPM [Max] | 12000 rpm |
| Front Color | Yellow |
| Method of Attachment | Hook & Loop |
| Color | Yellow |
| Density Rating | Soft |
| Weight | 0.35 LB |
| EAN or UPC | 51141202907 |

