- Random Orbital Sander
- 6 in Diameter
description
- Our line of 3M™ Self-Generated Vacuum Random Orbital Sanders (SGV) are air-powered and deliver professional performance and a swirl-free finish in high-production industrial environments where dust extraction is preferred. Our high-quality tools are designed to optimize the performance of 3M™ Abrasives and incorporate 3M™ Clean Sanding Filter Bags for effective dust removal.
features
- Precision-balanced steel workings run smoothly with less vibration, ideal for high production industrial environments
- Improved durability, ergonomics and noise level maximize comfort and control for prolonged use
- Pneumatic power exceeds the capability of standard electric sanders, supplying hours of continual use
- HEPA rated Clean Sanding Filter Bags eliminate the need for vacuum hose and improve operator ease of use
- Low-profile, balanced design optimizes the performance of 3M™ abrasives
| Dia. | 6 in |
| Overall Width [Min] | 6.88 in, 17.48 cm |
| Overall Height | 3.33 in |
| RPM [Max] | 12000 rpm |
| Orbit Diameter | 0.18 in, 5 mm |
| Motor HP Rating | 0.28 hp |
| Type | Random Orbital Sander |
| Vacuum Support | Yes |
| Height | 3.330 in |
| Converted Form | Power Tool |
| Speed [Max] | 12000 rpm |
| Overall Length [Max] | 164.4 cm |
| Length | 6.470 in |
| Flow | 17 SCFM |
| Overall Dia. | 6 in, 152.4 mm |
| Power Type | Pneumatic |
| Product Form | Power Tool |
| Overall Length [Min] | 6.47 in |
| Overall Width [Max] | 6.88 in, 17.48 cm |
| Equipment Type | Random Orbital |
| Type of Abrasive | Coated |
| Weight | 0.0 KG |
| EAN or UPC | 51141203270 |

