- 3 in Diameter
- Molded - Clean Sanding, Dust Control
description
- The 3M™ Hookit™ Clean Sanding Pad backs up abrasive sheets for use on 3M™ Orbital Sanders, both central-vacuum-ready and self-generating-vacuum models. Our foam-construction Clean Sanding Pad features a 3M-patented, multi-hole pattern designed to evacuate dust and increase abrasive life for better performance and longer abrasive life.
features
- Medium density backup pad for abrasive sheets on 3M™ Orbital Sander
- Proprietary multi-hole pattern in pad helps evacuate dust, keep abrasive clean
- Use with central vacuum and self-generating vacuum style orbital sanders
- Dust evacuation extends abrasive life, improves abrasive performance
- Better abrasive quality, better finish
| Color | Yellow |
| No. of Holes | 6 |
| Dia. | 3 in |
| Thread Type | External |
| Front Color | Yellow |
| Density Rating | Soft |
| Type | Dust Control, Molded - Clean Sanding |
| RPM [Max] | 12000 rpm |
| Thread Size | 1/4-20 |
| Type of Abrasive | Coated |
| Thickness | 0.75 in |
| Method of Attachment | Hook & Loop |
| Weight | 1.3 LB |
| EAN or UPC | 51141204284 |

