- 6 in Diameter
- Aluminum Oxide Material
- 0.045 in Thickness
- Coated Abrasive Type
description
- General-purpose cut-off wheel made with aluminum oxide mineral.
applications
- Metal-cutting applications including carbon steel, stainless steel and aluminum
| RPM [Max] | 10200 rpm |
| Thickness | 0.045 in |
| Type | Type 1 |
| Center Hole | 7/8 in |
| Material | Aluminum Oxide |
| Bond | Resin |
| Dia. | 6 in |
| Performance | Better |
| Type of Abrasive | Coated |
| Disc Size | 6 x 0.045 x 7/8 |
| Weight | 0.125 LB |
| EAN or UPC | 51141204475 |

