- 4 in Diameter
- Aluminum Oxide Material
- 0.06 in Thickness
description
- General-purpose cut-off wheel made with aluminum oxide mineral.
applications
- Metal-cutting applications including carbon steel, stainless steel and aluminum
| Material | Aluminum Oxide |
| Center Hole | 3/8 in |
| Disc Size | 4 x 1/16 x 3/8 |
| Bond | Resin |
| Type | Type 1 |
| Performance | Better |
| Thickness | 0.06 in |
| Dia. | 4 in |
| RPM [Max] | 21000 rpm |
| Weight | 0.044 LB |
| EAN or UPC | 51141204499 |

