- 1 in Overall Width
- P60 Grit
- Aluminum Oxide Material
description
- 3M™ Portable Utility Cloth Roll 314D provides light-weight cloth sanding strips used for hand sanding in many different applications. Constructed with aluminum oxide abrasive, our utility rolls come in a range of grades for common applications such as deburring, blending and repairing metal finishes, rust or other contaminant removal, and surface preparation for paints and coatings.
applications
- Metalworking
features
- Fast-cutting aluminum oxide abrasive strips can be used on metal, wood, and plastic
- Backing is flexible and durable enough for machine use
- Sheets come in a range of standard grades to suit a variety of tasks
- Handy packaging provides portability
- Suitable for use on both ferrous and non-ferrous metals
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Overall Width | 1 in, 25.4 mm |
| Backing | Durable Cloth |
| Form Type | Utility |
| Type | Utility |
| Color | Red |
| Abrasive Material | Aluminum Oxide |
| Backing Wt. | X Weight |
| Length | 8 yd |
| Overall Length [Min] | 8 yd, 7.315 m |
| Grit | P60 |
| Product Form | Roll |
| Backing Weight | X Weight |
| Coat Type | Closed |
| Weight | 0.5 LB |
| EAN or UPC | 51141209630 |

