Skip to content Skip to navigation menu
Aluminum Oxide P120 Grit 1 in J Weight Portable Utility Cloth Roll

00051141209654

Aluminum Oxide P120 Grit 1 in J Weight Portable Utility Cloth Roll
Item #101501518
  • 1 in Overall Width
  • P120 Grit
  • Aluminum Oxide Material
Aluminum Oxide P120 Grit 1 in J Weight Portable Utility Cloth Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Overall Width
  • P120 Grit
  • Aluminum Oxide Material

description

  • 3M™ Portable Utility Cloth Roll 314D provides light-weight cloth sanding strips used for hand sanding in many different applications. Constructed with aluminum oxide abrasive, our utility rolls come in a range of grades for common applications such as deburring, blending and repairing metal finishes, rust or other contaminant removal, and surface preparation for paints and coatings.

applications

  • Metalworking

features

  • Fast-cutting aluminum oxide abrasive strips can be used on metal, wood, and plastic
  • Backing is flexible and durable enough for machine use
  • Sheets come in a range of standard grades to suit a variety of tasks
  • Handy packaging provides portability
  • Suitable for use on both ferrous and non-ferrous metals
Product Form Roll
Grit P120
Abrasive Material Aluminum Oxide
Backing Durable Cloth
Form Type Utility
Backing Wt. J Weight
Length 16 yd
Material Aluminum Oxide
Backing Weight J Weight
Overall Width 1 in, 25.4 mm
Coat Type Closed
Overall Length [Min] 16 yd, 14.63 m
Color Red
Backing Material Cloth
Type Utility
Weight 0.5 LB
EAN or UPC 51141209654
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison