- Emergency Vehicle Marking
- 150 yd Length
- 4 in Width
description
- High reflectivity, superior angularity and excellent nighttime brightness
features
- 3M™ Diamond Grade™ Emergency Vehicle Markings Series 983 is a highly reflective microprismatic lens sheeting with pressure sensitive adhesive for application to emergency vehicles
- Easy-to-remove liner
- Exceeds NFPA 1901 requirements
- Non-metallic, non-corrosive
- Rigid for easy application
- Resists reflectivity damage from water and dirt
| Standard | CAN/ULC S515-13NFPA 1901 |
| Performance | Diamond Grade |
| Liner | Yes |
| Performance Level | Diamond Grade |
| Type | Emergency Vehicle Marking |
| Length | 150 yd |
| Color | Green, Fluorescent Yellow-Green |
| Width | 4 in |
| Overall Length [Min] | 150 yd |
| Construction | Rigid |
| Series | 983 |
| Adhesive | Pressure-Sensitive |
| Weight | 6.5 LB |
| EAN or UPC | 51141223407 |

