- Emergency Vehicle Marking
- 150 yd Length
- 6 in Width
| Type | Emergency Vehicle Marking |
| Length | 150 yd |
| Construction | Rigid |
| Color | Fluorescent Yellow-Green |
| Performance | Diamond Grade |
| Width | 6 in |
| Adhesive | Pressure-Sensitive |
| Liner | Yes |
| Series | 983 |
| Weight | 7.6 LB |
| EAN or UPC | 51141223759 |

