- Rail Marking
- 50 yd Length
- 4 in Width
description
- 3M™ Diamond Grade™ Flexible Prismatic Rail Markings Series 973 FRA are highly retroreflective, microprismatic markings designed to mark rail cars and locomotives for enhanced visibility and detection.
features
- FRA 224 compliant
- Flexible prismatic for application to smooth surfaces, and around rivets and corners
- Vivid yellow
- Durable--resists weather, dirt and aging
- Aggressive, low-temperature application adhesive
- 7-year warranty
- Non-metallic, non-corrosive
- Available in rolls, kiss-cut rolls and strips
- Reflects at angles up to 90 degrees
- Available in two product constructions
| Length | 50 yd |
| Construction | Flexible |
| Liner | Yes |
| Performance | Diamond Grade |
| Type | Rail Marking |
| Series | 973 |
| Color | Yellow |
| Overall Length [Min] | 50 yd |
| Standard | FRA Mark, Meets Railway Equipment Reflectorization Rules, FRA-224 |
| Width | 4 in |
| Performance Level | Diamond Grade |
| Adhesive | Pressure-Sensitive |
| Weight | 6.0 LB |
| EAN or UPC | 51141224794 |

