- School Bus Marking
- 50 yd Length
- 6 in Width
description
- Make school transportation safer by enhancing school bus visibility, especially during early morning and evening hours.
features
- 3M™ Diamond Grade™ School Bus Markings Series 973 has high brightness and superior angularity with an aggressive, pressure-sensitive adhesive
- Easy-to-remove liner
- Standard yellow blends with bus body
- Exceeds NHTSA requirements
- Aggressive, pressure-sensitive adhesive for easy application
- 5-year warranty
- Non-metallic, non-corrosive
- Available in rolls, kiss-cut rolls and strips
- Custom sizes available--speak to a 3M representative for details
| Length | 50 yd |
| Performance | Diamond Grade |
| Width | 6 in |
| Standard | CSA M669-11, NFPA 1901 |
| Color | Yellow |
| Construction | Flexible |
| Adhesive | Pressure-Sensitive |
| Performance Level | Diamond Grade |
| Overall Length [Min] | 50 yd |
| Type | School Bus Marking |
| Series | 973 |
| Liner | Yes |
| Weight | 7.6 LB |
| EAN or UPC | 51141224879 |

