- Conspicuity Marking
- 50 yd Length
- 2 in Width
description
- Available in rolls, kiss-cut rolls and strips
applications
- Vehicle Visibility
features
- 3M™ Flexible Prismatic Conspicuity Markings Series 963 are highly reflective, microprismatic markings designed for easy application to trucks, trailers and large vehicles to enhance visibility and detection distance
- Durable, non-corroding markings that resist weather, dirt and aging
- DOT certified and guaranteed to meet and exceed NHTSA requirements
- Thin, flexible prismatic for smooth surfaces, and around rivets and corners
- 5-year warranty
- Non-corroding
- Available in rolls, kiss-cut rolls and strips
| Construction | Flexible |
| Color | White |
| Length | 50 yd |
| Width | 2 in |
| Type | Conspicuity Marking |
| Weight | 3.1 LB |
| EAN or UPC | 51141224992 |

