- 5 in Diameter
- GL Disc Type
- Right Angle Type
- 36 Grit
- Ceramic Material
description
- 3M™ Cubitron™ II Fibre Disc 982C uses 3M Precision-Shaped Grain to generate up to twice the cut-rate, durability, and life of other fiber discs when grinding carbon steel — all with less grinding pressure required by the operator. That means less operator fatigue, faster throughput, and more parts per disc when tackling medium and high-pressure grinding applications.
features
- 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
- Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
- Reduces changeouts and downtime in manual, robotic and pressure-assisted applications
- Triangular shaped ceramic grain lasts up to two times longer than other ceramic abrasives—it wears evenly, runs cool, and optimizes mineral breakdown
- Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding and beveling
| Method of Attachment | Quick Change |
| Type | Right Angle |
| For Use On | Stainless Steel, Aluminum, High Nickel Alloy, Zirconium, All Metals, Titanium |
| Backing Material | Fibre |
| Used With | All Metals |
| Dia. | 5 in |
| Abrasive Material | Precision Shaped Ceramic |
| Overall Diameter | 5 in, 127 mm |
| Hole Configuration | G500P |
| RPM [Max] | 12000 rpm |
| Coat Type | Closed |
| Color | Red |
| Bond | Resin |
| Attachment Type | GL |
| Disc Type | GL |
| Material | Ceramic |
| Performance | Premium |
| Product Form | Disc |
| Grit | 36+ |
| Bonding Type | Resin |
| Weight | 8.408 LB |
| EAN or UPC | 51141274065 |

