- P80 Grit
- 25 yd Length
- 2 3/4 in Width
- Aluminum Oxide Material
description
- 3M™ Stikit™ Gold Paper Sheet Roll 216U is designed for convenience, combining open coat aluminum oxide abrasive with a handy adhesive backing ready for quick and easy attachment to our 3M™ Stikit™ hand pad (sold separately) for finishing applications. The sheet roll means the paper can be used on 2-3/4 inch wide Stikit™ hand pads in a variety of lengths.
features
- Convenient sheet roll form enables use with 2-3/4" width Stikit™ hand pads of various lengths
- Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
- A-weight light paper backing is suitable for hand sanding and finishing applications
- Open coat construction provides a more aggressive cut and minimizes dust clogging on the abrasive for increased productivity
- Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
| Coat Type | Open |
| Method of Attachment | PSA |
| Backing Wt. | A Weight |
| Grit | P80 |
| Length | 25 yd |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | PSA |
| Backing Weight | A Weight |
| Wet or Dry | Dry |
| Overall Width | 25 in, 635 mm |
| Material | Aluminum Oxide |
| Product Form | Sheet Roll |
| Color | Yellow |
| Overall Length [Min] | 2.75 in, 69.9 cm |
| Backing Material | Paper |
| Weight | 16.923 LB |
| EAN or UPC | 51141274102 |

