- 5 in Diameter
- Ceramic Material
- 36 Grit
- Right Angle Type
description
- 3M™ Cubitron™ II Fibre Disc 987C offers significant gains in productivity on medium to heavy-duty operations thanks to the exceptionally high-performing 3M Precision-Shaped Grain combined with a stiff fiber backing. This disc achieves a higher cut-rate, greater durability, and longer life than other fiber discs — all with less grinding pressure.
features
- 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
- Mineral runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
- Reduces changeouts and downtime in robotic and pressure-assisted applications
- Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding or beveling
- Grinding aid incorporated on the disc minimizes grinding temperatures for heat-sensitive alloys
| Center Hole | 0.875 in, 22.225 mm |
| Bonding Type | Resin |
| RPM [Max] | 12000 rpm |
| Product Form | Disc |
| Color | Orange |
| Material | Ceramic |
| Used With | Cobalt & Nickel Alloy |
| Attachment Type | Center Hole |
| Backing Material | Fibre |
| Abrasive Material | Precision Shaped Ceramic |
| Type | Right Angle |
| Coat Type | Closed |
| Dia. | 5 in |
| Performance | Premium |
| For Use On | Titanium, High Nickel Alloy, Titanium/Zirconium, Zirconium, Cobalt & Nickel Alloy, Stainless Steel |
| Hole Configuration | 500P |
| Bond | Resin |
| Grit | 36+ |
| Overall Diameter | 5 in, 127 mm |
| Weight | 6.756 LB |
| EAN or UPC | 51141274485 |

