- 39 in Overall Width
- 80 Grit
- Silicon Carbide Material
description
- 3M™ Sanding Screen Roll 483W employs fast-cutting, sharp silicon carbide mineral bonded to a durable screen cloth mesh. Extremely load-resistant, use it wet or dry for buffing and finishing both soft woods and metal surfaces.
features
- Silicon carbide mineral cuts sharp, fast
- Open screen backing offers extreme resistance to loading
- Works best with light pressure
- Can be run wet or dry
- Ideal for drywall and white metal defect highlighting
| Abrasive Material | Silicon Carbide |
| Grit | 80 |
| Product Form | Roll |
| Overall Length [Min] | 25 yd, 22.86 m |
| Overall Width | 39 in, 990.6 mm |
| Backing Material | Cloth |
| Weight | 18.3 LB |
| EAN or UPC | 51141274560 |

