- 3 in Overall Width
- Red Color
- 132 in Minimum Overall Length
- 36+ Grit
description
- 3M™ Cubitron™ II Cloth Belt 984F offers revolutionary performance with 3M Precision-Shaped Grain on a YF-weight polyester cloth backing. This high-performing belt contains a grinding aid, making it ideal for medium to high pressure applications on stainless steel and other exotic alloys, along with carbon steel, cobalt chrome, and nickel alloys.
features
- 3M Precision-Shaped Grain continuously fractures into sharp points that cut exceptionally fast, helping increase productivity
- Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
- Reduces changeouts and downtime in robotic and pressure-assisted applications
- Belt life is significantly longer, producing more parts per belt and requiring fewer belt changes
- YF-weight backing excels in medium/high pressure stainless, cobalt chrome and nickel alloy applications
| Flex Type | Single-Flex |
| Length | 132 in |
| Width | 3 in |
| Used With | Carbon Steel |
| Overall Width | 3 in, 76.2 mm |
| Color | Red |
| Wet or Dry | Wet or Dry |
| Material | Ceramic |
| Backing Material | Polyester Cloth |
| For Use On | Carbon Steel, Titanium, Cobalt & Nickel Alloy, Stainless Steel |
| Splice Type | Film-Lok |
| Abrasive Material | Precision Shaped Ceramic |
| Backing Weight | YF Weight |
| Grit | 36+ |
| Overall Length [Min] | 132 in, 335.8 mm |
| Coat Type | Closed |
| Performance | Premium |
| Product Form | Belt |
| Backing Wt. | YF Weight |
| Weight | 40.0 LB |
| EAN or UPC | 51141274614 |

