- Aluminum Oxide Material
description
- 3M™ Trizact™ Cloth Cartridge Roll 237AA has a name that precedes it. Operators already know that cartridge rolls are built for flexibility
- the small, cylindrical shape of cartridge rolls enables them to get in, out, over and around workpieces. Cartridge rolls can be especially helpful when you find yourself in a tight spot or corner. Use this roll for light deburring on a variety of rolls.
features
- Small, cylindrical shape enables abrasive to access internal diameters
- Aluminum oxide mineral cuts sharp without gouging the substrate
- Resin bond keeps abrasive running cool to help prevent part discoloration
- Trizact™ abrasive features microreplication technology for ongoing, consistent cut
- X-weight cloth backing enhances durability and tear resistance
| Color | Gray |
| Overall Diameter | 0.5 in, 12.7 mm |
| Product Form | Cartridge Roll |
| RPM [Max] | 24000 rpm |
| Overall Length [Min] | 1.5 in, 38.1 mm |
| Backing Material | Cloth |
| Micron Grade | A45 |
| Center Hole | 0.125 in, 3.175 mm |
| Backing Weight | X Weight |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.8 LB |
| EAN or UPC | 51141275246 |

