- 1 1/4 in Diameter
- Silicon Carbide Material
- Liner Type
description
- We constructed 3M™ Trizact™ Finesse-it™ Film Disc 464LA with a revolutionary surface topography that channels sanding debris away from the disc, significantly reducing the chance of loading and extending the life of the disc.
features
- Microreplicated 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
- Ideal for the 3M two-step paint defect repair process for automotive finishes
- Available in convenient disc roll form
- Well suited for use on mini random orbital or orbital sanders to produce a polish-ready finish
- Removes most common defects in 2-3 seconds for improved productivity
| Overall Diameter | 1.25 in, 31.75 mm |
| For Use On | Paint, Clear Coats, Topcoats |
| Abrasive Material | Silicon Carbide |
| RPM [Max] | 10000 rpm |
| Type | Liner |
| Used With | Clear Coats |
| Micron Grade | A5 |
| Method of Attachment | Pressure Sensitive Adhesive |
| Product Form | Disc |
| Grade | A5 |
| Backing Wt. | 3 mil |
| Performance | Best |
| Backing Material | Film |
| Material | Silicon Carbide |
| Dia. | 1.25 in |
| Weight | 0.0 LB |
| EAN or UPC | 51141276113 |

