- 2 in Diameter
- TR Disc Type
- Roloc Type
- 60 Grit
- Ceramic Material
description
- 3M™ Cubitron™ II Roloc™ Durable Edge Disc 984F offers a superior solution for tackling medium to high pressure grinding applications when a smaller-sized disc is needed. It excels in stainless steel, cobalt chrome, and nickel alloy applications.
features
- 3M Precision-Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
- Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
- Grinding aid incorporated on the disc minimizes grinding temperatures for stainless steel and other heat-sensitive alloys
- Roloc™ quick attachment system provides for easy disc changes between grades or applications
- Backing supports medium to high pressure grinding applications and 2-ply construction provides added durability for edge work
| Coat Type | Open |
| Grit | 60+ |
| Color | Red |
| Disc Type | TR |
| Backing Wt. | YF Weight |
| Bond | Resin |
| Type | Roloc |
| Product Form | Disc |
| For Use On | Titanium, Stainless Steel, Aluminum, Cobalt & Nickel Alloy, Carbon Steel |
| Abrasive Material | Precision Shaped Ceramic |
| Attachment Type | TR |
| RPM [Max] | 25000 rpm |
| Backing Material | Polyester Cloth |
| Method of Attachment | Quick Change |
| Used With | Aluminum |
| Performance | Premium |
| Material | Ceramic |
| Backing Weight | YF Weight |
| Overall Diameter | 2 in, 50.8 mm |
| Dia. | 2 in |
| Type of Abrasive | Coated |
| Weight | 2.9 LB |
| EAN or UPC | 51141277097 |

