- 5 in Diameter
- 120 Grit
- Silicon Carbide Material
description
- 3M™ Stikit™ Paper Disc Roll 426U are multiple sanding discs packaged in a roll for convenience and use in high-production environments and ideal for white wood sanding, sealer sanding, solid surface or where fine finish is critical. The disc itself features silicon carbide abrasive with a load-resistant coating and open coat abrasives that work together to minimize loading.
features
- Ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
- Open coat construction provides aggressive cut and reduced loading
- Anti-load coating helps prevent clogging and produce consistent finishes
- Light, A-weight paper flexes with the backup pad
- 3M™ Stikit™ adhesive provides fast attachment and clean removal for multi-step finishing processes
| Grit | 120 |
| Material | Silicon Carbide |
| Used With | Aluminum |
| Dia. | 5 in |
| Color | Gray |
| Backing Wt. | A Weight |
| Performance | Better |
| Coat Type | Open |
| Vacuum Support | No |
| Abrasive Material | Silicon Carbide |
| Backing Material | Paper |
| Method of Attachment | Pressure Sensitive Adhesive |
| Attachment Type | PSA |
| Backing Weight | A Weight |
| Product Form | Disc Roll |
| Overall Diameter | 5 in, 127 mm |
| Converted Form | Disc Roll |
| For Use On | Hardwood, Softwood, Aluminum, Solid Surface, Whitewood |
| Weight | 11.264 LB |
| EAN or UPC | 51141277776 |

